Fall Winter CA 2016 Page 15 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 15 MORE BOXES MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP S-13310 17 x 14 x 5" $1.68 $1.56 $1.42 $1.34 $1.26 25 / 300 26 lbs. S-4791 17 x 14 x 9" 1.86 1.78 1.63 1.50 1.42 25 / 250 32 lbs. S-19083 17 x 14 x 10" 1.90 1.81 1.65 1.53 1.43 25 / 300 35 lbs. S-20484 17 x 14 x 14" 2.20 2.05 1.92 1.78 1.67 25 / 300 40 lbs. S-16754 17 x 17 x 4" 1.85 1.72 1.63 1.49 1.41 25 / 300 33 lbs. S-18389 17 x 17 x 6" 2.38 2.07 1.86 1.72 1.59 25 / 300 36 lbs. S-4395 17 x 17 x 8" 2.53 2.20 1.97 1.82 1.68 20 / 240 32 lbs. S-19838 17 x 17 x 9" 2.56 2.23 2.00 1.84 1.71 25 / 300 41 lbs. S-11376 17 x 17 x 10" 2.58 2.24 2.01 1.85 1.72 25 / 250 42 lbs. S-4857 17 x 17 x 12" 2.62 2.26 2.05 1.92 1.74 25 / 250 46 lbs. S-4445 17 x 17 x 14" 2.70 2.32 2.11 1.94 1.81 25 / 250 49 lbs. S-4172 17 x 17 x 17" 200 LB. TEST 3.07 2.72 2.49 2.26 2.13 25 / 150 53 lbs. S-21018 17 x 17 x 17" 32 ECT LIGHTWEIGHT NEW 2.56 2.28 2.09 1.88 1.78 25 / 150 44 lbs. S-4446 17 x 17 x 17" 17,15,13,11" 3.15 2.85 2.65 2.45 2.27 25 / 150 53 lbs. S-18163 17 x 17 x 17" 275 LB. TEST DW 5.44 5.05 4.68 4.41 4.19 10 / 90 33 lbs. S-4173 17 1 /4 x 11 1 /4 x 6" DBL. REAM 1.50 1.34 1.21 1.14 1.04 25 / 500 23 lbs. S-4756 17 1 /4 x 11 1 /4 x 7" DBL. REAM 1.53 1.40 1.22 1.16 1.07 25 / 500 24 lbs. S-4175 17 1 /4 x 11 1 /4 x 8" 200 LB. DBL. REAM 1.09 1.09 1.09 1.09 1.09 25 / 500 26 lbs. S-19839 17 1 /4 x 11 1 /4 x 8" 32 ECT LIGHTWEIGHT .92 .92 .92 .92 .92 25 / 600 21 lbs. S-13311* 17 1 /4 x 11 1 /4 x 8" 275 LB. TEST 1.95 1.79 1.71 1.58 1.47 25 / 250 36 lbs. S-15046 17 1 /4 x 11 1 /4 x 9" DBL. REAM 1.67 1.47 1.39 1.21 1.14 25 / 300 26 lbs. S-4176 17 1 /4 x 11 1 /4 x 10" DBL. REAM 1.72 1.53 1.42 1.27 1.17 25 / 250 28 lbs. S-4858* 17 1 /4 x 11 1 /4 x 10" 275 LB. TEST 2.07 1.93 1.82 1.71 1.62 25 / 250 41 lbs. S-4177 17 1 /4 x 11 1 /4 x 11 1 /2" DBL. REAM 1.78 1.56 1.43 1.33 1.20 25 / 250 30 lbs. S-4789* 17 1 /4 x 11 1 /4 x 12" 275 LB. TEST 2.24 2.10 1.97 1.82 1.73 25 / 250 43 lbs. S-4631 17 1 /4 x 11 1 /4 x 14 1 /4" DBL. REAM 2.11 1.92 1.72 1.58 1.47 20 / 240 24 lbs. S-4426 17 1 /4 x 11 1 /2 x 6" 6,4,2" 1.72 1.53 1.42 1.27 1.17 25 / 250 23 lbs. S-4476 17 1 /4 x 11 1 /2 x 12" 12,10,8,6" 1.36 1.36 1.36 1.36 1.36 25 / 250 30 lbs. S-4722 17 1 /2 x 12 x 3" 1.62 1.47 1.34 1.26 1.18 25 / 500 21 lbs. S-4539 17 1 /2 x 14 3 /4 x 12 1 /2" 2.40 2.11 1.93 1.78 1.66 25 / 125 39 lbs. S-14276 18 x 4 x 4" .79 .76 .66 .60 .56 25 / 1000 9 lbs. S-4154 18 x 6 x 4" .89 .81 .76 .66 .62 25 / 500 12 lbs. S-4178 18 x 6 x 6" .90 .82 .77 .68 .63 25 / 750 14 lbs. S-14224* 18 x 6 x 45" FOL, GUITAR BOX 9.31 8.75 8.13 7.37 7.08 5 / 120 16 lbs. S-18000* 18 x 7 x 52" FOL, GUITAR BOX 10.59 9.97 9.31 8.43 8.09 5 / 120 21 lbs. S-19840 18 x 8 x 4" 1.08 1.01 .86 .83 .78 25 / 500 15 lbs. S-4313 18 x 8 x 6" 1.14 1.04 .90 .86 .81 25 / 500 17 lbs. S-4818 18 x 8 x 8" 1.35 1.21 1.07 .98 .94 25 / 500 19 lbs. S-4632 18 x 9 x 9" 1.50 1.36 1.21 1.13 1.04 25 / 250 22 lbs. S-4724 18 x 10 x 4" 1.27 1.16 1.05 .92 .83 25 / 500 18 lbs. S-4179 18 x 10 x 6" 1.40 1.21 1.13 1.01 .91 25 / 500 21 lbs. S-4182 18 x 10 x 8" 1.50 1.36 1.21 1.13 1.04 25 / 250 22 lbs. S-4496 18 x 10 x 10" 1.66 1.53 1.43 1.36 1.26 25 / 250 25 lbs. S-4920 18 x 12 x 2" 1.42 1.37 1.26 1.16 1.11 25 / 250 20 lbs. S-19080 18 x 12 x 3" 1.43 1.39 1.27 1.17 1.13 25 / 450 21 lbs. S-4859 18 x 12 x 4" 1.46 1.40 1.28 1.18 1.14 25 / 250 22 lbs. S-4633 18 x 12 x 5" 1.55 1.47 1.36 1.26 1.18 25 / 250 23 lbs. S-4187 18 x 12 x 6" 200 LB. TEST 1.22 1.22 1.22 1.22 1.22 25 / 250 25 lbs. S-18352 18 x 12 x 6" 32 ECT LIGHTWEIGHT 1.04 1.04 1.04 1.04 1.04 25 / 300 21 lbs. S-4427 18 x 12 x 6" 6,4,2" 1.86 1.67 1.53 1.42 1.33 25 / 250 25 lbs. S-12599 18 x 12 x 6" WHITE 2.04 1.82 1.71 1.62 1.47 25 / 250 25 lbs. S-19772 18 x 12 x 6" 275 LB. TEST DW 2.55 2.36 2.20 2.08 2.00 15 / 180 25 lbs. S-4993 18 x 12 x 7" 1.62 1.50 1.41 1.33 1.23 25 / 250 27 lbs. S-4188 18 x 12 x 8" 200 LB. BOOK BOX 1.26 1.26 1.26 1.26 1.26 25 / 250 28 lbs. S-19076 18 x 12 x 8" 32 ECT LIGHTWEIGHT 1.05 1.05 1.05 1.05 1.05 25 / 300 24 lbs. S-18949 18 x 12 x 8" WHITE 2.05 1.87 1.79 1.72 1.65 25 / 250 28 lbs. S-4896 18 x 12 x 8" 275 LB. TEST DW 2.74 2.55 2.36 2.23 2.13 15 / 180 25 lbs. S-4497 18 x 12 x 9" 1.67 1.55 1.46 1.40 1.27 25 / 250 29 lbs. S-4189 18 x 12 x 10" 200 LB. TEST 1.28 1.28 1.28 1.28 1.28 25 / 250 31 lbs. S-19842 18 x 12 x 10" 32 ECT LIGHTWEIGHT 1.08 1.08 1.08 1.08 1.08 25 / 300 25 lbs. S-14230 18 x 12 x 10" 275 LB. TEST DW 3.02 2.78 2.61 2.44 2.32 15 / 180 28 lbs. S-4181 18 x 12 x 12" 200 LB. TEST 1.33 1.33 1.33 1.33 1.33 25 / 250 33 lbs. S-18353 18 x 12 x 12" 32 ECT LIGHTWEIGHT 1.10 1.10 1.10 1.10 1.10 25 / 300 27 lbs. S-540 18 x 12 x 12" 12,10,8,6" 1.95 1.84 1.74 1.71 1.66 25 / 250 33 lbs. S-4634 18 x 12 x 12" WHITE 2.07 1.94 1.86 1.82 1.78 25 / 250 33 lbs. S-4635* 18 x 12 x 12" 275 LB. TEST 1.94 1.94 1.94 1.94 1.94 25 / 250 47 lbs. S-14224 18 x 6 x 45" FOL, GUITAR BOX ORDER BY 6 PM FOR SAME DAY SHIPPING LARGER QUANTITIES CALL FOR QUOTE S-4894 16 x 16 x 36" TALL BOX S-14276 18 x 4 x 4"

Previous Page
Next Page