Fall Winter CA 2016 Page 14 Boxes

MINNEAPOLIS LOS ANGELES SEATTLE DALLAS ATLANTA NYC/PHILA CHICAGO TORONTO MONTERREY EDMONTON MEXICALI 14 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) S-4155 16 x 8 x 6" $1.06 $.92 $.88 $.79 $.73 25 / 500 16 lbs. S-4156 16 x 8 x 8" 200 LB. TEST 1.19 1.06 .92 .88 .82 25 / 500 18 lbs. S-21021 16 x 8 x 8" 32 ECT LIGHTWEIGHT .99 .90 .78 .74 .69 25 / 600 15 lbs. S-20489 16 x 8 x 12" 1.41 1.31 1.18 1.11 1.05 25 / 500 23 lbs. S-4787 16 x 9 x 3" 1.18 1.02 .91 .86 .79 25 / 500 17 lbs. S-21059 16 x 9 x 9" 1.33 1.19 1.06 1.00 .93 25 / 500 21 lbs. S-4944 16 x 10 x 4" 1.22 1.09 .91 .87 .84 25 / 500 17 lbs. S-21575 16 x 10 x 5" NEW 1.24 1.12 .94 .90 .87 25 / 500 19 lbs. S-4157 16 x 10 x 6" 200 LB. TEST 1.27 1.16 .96 .92 .88 25 / 500 20 lbs. S-20465 16 x 10 x 6" 32 ECT LIGHTWEIGHT 1.05 .96 .81 .78 .74 25 / 600 16 lbs. S-4161 16 x 10 x 8" 200 LB. TEST 1.37 1.23 1.13 1.02 .92 25 / 500 22 lbs. S-21022 16 x 10 x 8" 32 ECT LIGHTWEIGHT 1.15 1.02 .95 .86 .78 25 / 600 19 lbs. S-4391 16 x 10 x 10" 200 LB. TEST 1.47 1.31 1.20 1.13 1.02 25 / 250 25 lbs. S-20466 16 x 10 x 10" 32 ECT LIGHTWEIGHT 1.24 1.09 1.00 .95 .86 25 / 300 20 lbs. S-21536 16 x 10 x 10" 275 LB. TEST DW NEW 2.48 2.31 2.13 1.99 1.93 15 / 180 24 lbs. S-12597 16 x 10 x 12" 1.73 1.60 1.45 1.37 1.31 25 / 250 27 lbs. S-15053 16 x 10 x 16" 1.91 1.72 1.57 1.46 1.38 25 / 300 30 lbs. S-4721 16 x 11 x 9" 1.48 1.32 1.22 1.16 1.06 25 / 250 25 lbs. S-16749 16 x 11 x 10" 1.57 1.38 1.27 1.22 1.11 25 / 300 26 lbs. S-20490 16 x 12 x 3" 1.45 1.33 1.22 1.09 1.05 25 / 450 20 lbs. S-4363 16 x 12 x 4" 200 LB. TEST 1.06 1.06 1.06 1.06 1.06 25 / 375 21 lbs. S-21023 16 x 12 x 4" 32 ECT LIGHTWEIGHT .90 .90 .90 .90 .90 25 / 450 18 lbs. S-4969 16 x 12 x 6" 200 LB. TEST 1.08 1.08 1.08 1.08 1.08 25 / 300 23 lbs. S-19820 16 x 12 x 6" 32 ECT LIGHTWEIGHT .91 .91 .91 .91 .91 25 / 600 20 lbs. S-4425 16 x 12 x 6" 6,4,2" 1.79 1.61 1.47 1.36 1.23 25 / 250 23 lbs. S-16750 16 x 12 x 7" 1.51 1.37 1.25 1.15 1.09 25 / 300 25 lbs. S-4235 16 x 12 x 8" 200 LB. TEST 1.13 1.13 1.13 1.13 1.13 25 / 250 25 lbs. S-18348 16 x 12 x 8" 32 ECT LIGHTWEIGHT .95 .95 .95 .95 .95 25 / 300 21 lbs. S-15054* 16 x 12 x 8" 275 LB. TEST 2.23 2.05 1.83 1.68 1.60 25 / 250 38 lbs. S-14275 16 x 12 x 9" 1.73 1.60 1.40 1.25 1.20 25 / 250 27 lbs. S-4160 16 x 12 x 10" 200 LB. TEST 1.23 1.23 1.23 1.23 1.23 25 / 250 29 lbs. S-19074 16 x 12 x 10" 32 ECT LIGHTWEIGHT 1.02 1.02 1.02 1.02 1.02 25 / 300 25 lbs. S-16517 16 x 12 x 10" 275 LB. TEST DW 2.92 2.71 2.52 2.34 2.27 15 / 180 27 lbs. S-4163 16 x 12 x 12" 200 LB. TEST 1.31 1.31 1.31 1.31 1.31 25 / 250 31 lbs. S-18349 16 x 12 x 12" 32 ECT LIGHTWEIGHT 1.09 1.09 1.09 1.09 1.09 25 / 300 25 lbs. S-539 16 x 12 x 12" 12,10,8,6" 2.11 1.89 1.72 1.63 1.57 25 / 250 31 lbs. S-20487 16 x 12 x 12" WHITE 2.11 1.96 1.88 1.82 1.77 25 / 300 31 lbs. S-13306* 16 x 12 x 12" 275 LB. TEST 2.65 2.38 2.16 1.98 1.83 25 / 250 45 lbs. S-4788 16 x 12 x 12" 275 LB. TEST DW 3.17 2.93 2.74 2.57 2.44 15 / 180 28 lbs. S-21054 16 x 12 x 14" 2.09 1.87 1.72 1.57 1.47 25 / 250 34 lbs. S-19821 16 x 12 x 16" 2.33 2.12 1.91 1.78 1.70 25 / 250 36 lbs. S-13307 16 x 13 x 13" 2.07 1.83 1.66 1.50 1.45 25 / 250 33 lbs. S-4991 16 x 14 x 4" 1.55 1.43 1.29 1.20 1.16 25 / 300 24 lbs. S-4892 16 x 14 x 6" 1.66 1.48 1.36 1.24 1.19 25 / 250 27 lbs. S-4564 16 x 14 x 8" 200 LB. TEST 1.70 1.51 1.40 1.29 1.23 25 / 250 30 lbs. S-21607 16 x 14 x 8" 32 ECT LIGHTWEIGHT NEW 1.42 1.28 1.17 1.08 1.03 25 / 300 26 lbs. S-4392 16 x 14 x 10" 200 LB. TEST 2.02 1.83 1.66 1.51 1.45 25 / 250 34 lbs. S-19822 16 x 14 x 10" 32 ECT LIGHTWEIGHT 1.69 1.55 1.38 1.28 1.22 25 / 300 28 lbs. S-4151 16 x 14 x 12" 200 LB. TEST 2.12 1.91 1.73 1.60 1.48 25 / 250 36 lbs. S-21608 16 x 14 x 12" 32 ECT LIGHTWEIGHT NEW 1.78 1.61 1.45 1.35 1.26 25 / 300 30 lbs. S-12598 16 x 14 x 14" 2.29 2.06 1.82 1.72 1.61 25 / 250 38 lbs. S-4856 16 x 16 x 3" 1.60 1.47 1.36 1.24 1.22 25 / 250 27 lbs. S-4535 16 x 16 x 4" 200 LB. TEST 1.61 1.48 1.37 1.25 1.23 25 / 250 28 lbs. S-21019 16 x 16 x 4" 32 ECT LIGHTWEIGHT 1.34 1.25 1.15 1.05 1.02 25 / 300 25 lbs. S-15055 16 x 16 x 5" 1.72 1.55 1.46 1.38 1.29 25 / 300 30 lbs. S-4536 16 x 16 x 6" 200 LB. TEST 1.77 1.61 1.50 1.43 1.32 25 / 250 31 lbs. S-20467 16 x 16 x 6" 32 ECT LIGHTWEIGHT 1.48 1.34 1.27 1.20 1.11 25 / 300 27 lbs. S-4495 16 x 16 x 6" 6,4,2" 1.89 1.75 1.63 1.51 1.40 25 / 250 31 lbs. S-21055 16 x 16 x 7" 1.93 1.79 1.66 1.56 1.43 25 / 250 34 lbs. S-4393 16 x 16 x 8" 200 LB. TEST 1.46 1.46 1.46 1.46 1.46 25 / 250 34 lbs. S-18350 16 x 16 x 8" 32 ECT LIGHTWEIGHT 1.23 1.23 1.23 1.23 1.23 25 / 300 29 lbs. S-13308 16 x 16 x 8" 275 LB. TEST DW 3.61 3.34 3.10 2.92 2.79 15 / 180 32 lbs. S-4537 16 x 16 x 9" 2.20 1.98 1.82 1.68 1.55 25 / 250 35 lbs. S-4164 16 x 16 x 10" 200 LB. TEST 1.61 1.61 1.61 1.61 1.61 25 / 250 36 lbs. S-19075 16 x 16 x 10" 32 ECT LIGHTWEIGHT 1.33 1.33 1.33 1.33 1.33 25 / 300 33 lbs. SEE RED AND SAVE ON POPULAR SIZES ! OVER 1,450 BOX SIZES ALWAYS IN STOCK S-15054 16 x 12 x 8" 275 LB. TEST S-16518 16 x 16 x 10" 275 LB. TEST DW

Previous Page
Next Page