Fall Winter CA 2016 Page 139 Bags

Shipping Supply Specialists PHONE 1-800-295-5510 139 PALLET COVERS Maximum protection for industrial equipment. Superior strength eliminates punctures and tears. Perforated on a roll for easy dispensing. BLACK PALLET COVERS Conceal pallet loads and offer protection for light-sensitive items. Also used as container liners and machinery covers. UVI Opaque liners protect products up to 1 year in direct sunlight. LARGE GUSSETED BAGS 3 MIL 4 MIL SHIPS VIA MOTOR FREIGHT 2 MIL 3 MIL UVI Opaque SHIPS VIA MOTOR FREIGHT S-6569 S-7524 S-13554 MODEL NO. FITS PALLET L x W x H COVER SIZE W x D x H BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 2 5+ S-8368 48 x 40 x 65" 60 x 40 x 85" 50 85 $271 $242 $219 S-7522 48 x 42 x 48" 48 x 48 x 72" 50 75 224 201 179 S-8365 48 x 42 x 60" 48 x 48 x 84" 50 81 243 221 197 S-8366 48 x 42 x 78" 48 x 48 x 102" 50 98 305 276 255 S-5114 48 x 42 x 40" 70 x 44 x 62" 50 72 233 207 192 S-11100 48 x 42 x 33" 72 x 42 x 54" 50 73 214 192 173 S-11098 48 x 48 x 48" 51 x 49 x 73" 50 80 237 214 197 S-3291 48 x 48 x 60" 51 x 49 x 85" 50 87 280 253 225 S-3292 48 x 48 x 72" 51 x 49 x 97" 50 100 319 288 256 S-3540 48 x 48 x 36" 52 x 48 x 60" 50 60 214 192 169 S-2059 48 x 48 x 49" 52 x 48 x 73" 50 69 241 218 200 S-2060 48 x 48 x 64" 52 x 48 x 88" 50 90 284 256 228 S-12486* 48 x 48 x 106" 52 x 48 x 130" 35 96 321 291 259 S-3293 64 x 64 x 54" 68 x 65 x 87" 50 117 424 392 370 S-11101 42 x 36 x 62" 44 x 36 x 80" 25 43 $147 $125 $116 S-13550 42 x 36 x 51" 42 x 42 x 72" 25 42 134 120 109 S-13551 42 x 36 x 75" 42 x 42 x 96" 25 49 179 165 150 S-13552 48 x 40 x 51" 46 x 42 x 72" 25 43 141 131 118 S-13553 48 x 40 x 27" 48 x 42 x 48" 25 46 96 88 79 S-13554 48 x 40 x 35" 48 x 42 x 66" 25 42 133 122 113 S-12525 48 x 40 x 49" 48 x 46 x 72" 25 52 174 159 148 S-11102 48 x 40 x 73" 48 x 46 x 96" 25 61 191 169 159 S-13555 48 x 40 x 48" 48 x 48 x 72" 25 46 154 138 131 S-13556 48 x 40 x 72" 48 x 48 x 96" 25 53 209 187 177 S-13557 48 x 40 x 48" 51 x 49 x 73" 25 48 163 148 136 S-8355 48 x 40 x 72" 51 x 49 x 97" 25 65 209 191 169 S-8356 48 x 40 x 72" 52 x 48 x 96" 25 64 206 188 168 S-11103 48 x 40 x 50" 54 x 44 x 72" 25 48 156 137 123 S-8358 48 x 40 x 52" 55 x 45 x 75" 25 50 164 142 132 S-8357 48 x 48 x 34" 54 x 52 x 60" 25 43 138 120 111 S-11104 58 x 41 x 73" 58 x 46 x 96" 25 75 223 196 173 S-8359 64 x 64 x 49" 68 x 65 x 82" 25 73 234 206 187 MODEL NO. FITS PALLET L x W x H COVER SIZE W x D x H BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 2 5+ S-7523 42 x 42 x 47" 46 x 42 x 68" 50 41 $152 $138 $123 S-11172 48 x 36 x 80" 48 x 40 x 100" 50 59 220 205 183 S-13558 48 x 40 x 27" 48 x 42 x 48" 50 38 100 93 82 S-13559 48 x 40 x 49" 48 x 46 x 72" 50 46 156 146 132 S-13560 48 x 48 x 48" 51 x 49 x 73" 50 48 169 157 140 S-7524 48 x 40 x 54" 54 x 44 x 76" 50 51 187 169 150 S-7525 48 x 40 x 68" 54 x 44 x 96" 50 64 236 214 191 S-7526 48 x 34 x 54" 48 x 36 x 72" 50 62 $233 $210 $188 S-12522 48 x 36 x 28" 48 x 40 x 48" 50 48 173 157 150 S-7527 48 x 40 x 27" 48 x 42 x 48" 50 44 165 147 133 S-7528 48 x 40 x 45" 48 x 42 x 66" 50 61 225 202 180 S-12523 48 x 40 x 49" 48 x 46 x 72" 50 71 283 255 242 S-12524 48 x 40 x 38" 52 x 44 x 60" 50 61 238 216 205 S-5116 48 x 48 x 48" 51 x 49 x 73" 50 73 278 251 224 S-5117 48 x 48 x 60" 51 x 49 x 85" 50 85 321 289 257 S-11173 48 x 48 x 72" 51 x 49 x 97" 50 100 351 317 287 S-11174 64 x 64 x 49" 68 x 65 x 82" 50 110 384 353 320

Previous Page
Next Page