Fall Winter CA 2016 Page 13 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 13 MORE BOXES MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-16745 15 x 11 x 11" $1.66 $1.48 $1.37 $1.29 $1.22 25 / 250 27 lbs. S-351 15 x 11 1 /8 x 6" 6,5,4,3,2,1" 1.34 1.20 1.13 1.07 1.01 25 / 500 20 lbs. S-20477 15 x 12 x 3" 1.24 1.14 1.05 1.03 .94 25 / 500 19 lbs. S-4625 15 x 12 x 4" 1.27 1.17 1.07 1.04 .95 25 / 500 21 lbs. S-21020 15 x 12 x 5" NEW 1.40 1.29 1.16 1.11 1.04 25 / 500 22 lbs. S-4234 15 x 12 x 6" 1.53 1.41 1.26 1.18 1.13 25 / 250 23 lbs. S-4493 15 x 12 x 8" 1.55 1.42 1.27 1.20 1.14 25 / 250 25 lbs. S-4153 15 x 12 x 10" 200 LB. FILE BOX 1.20 1.20 1.20 1.20 1.20 25 / 250 28 lbs. S-20464 15 x 12 x 10" 32 ECT LIGHTWEIGHT 1.02 1.02 1.02 1.02 1.02 25 / 300 23 lbs. S-13303 15 x 12 x 10" WHITE FILE BOX 2.00 1.86 1.79 1.71 1.66 25 / 250 28 lbs. S-4989 15 x 12 x 12" 1.72 1.50 1.41 1.36 1.27 25 / 250 29 lbs. S-523 15 x 12 x 12" 12,10,8,6" 1.78 1.56 1.46 1.42 1.34 25 / 250 29 lbs. S-21058 15 x 12 x 14" NEW 1.95 1.75 1.60 1.47 1.38 25 / 250 33 lbs. S-4839 15 x 13 x 7" 1.56 1.43 1.28 1.21 1.16 25 / 250 26 lbs. S-16746 15 x 15 x 3" 1.41 1.26 1.17 1.08 1.03 25 / 300 25 lbs. S-4626 15 x 15 x 4" 1.04 1.04 1.04 1.04 1.04 25 / 250 26 lbs. S-13304 15 x 15 x 5" 1.47 1.36 1.21 1.16 1.08 25 / 250 27 lbs. S-4533 15 x 15 x 6" 1.55 1.42 1.27 1.20 1.14 25 / 250 28 lbs. S-16747 15 x 15 x 7" 1.69 1.53 1.40 1.29 1.22 25 / 250 30 lbs. S-4891 15 x 15 x 8" 1.74 1.58 1.43 1.34 1.26 25 / 250 31 lbs. S-4390 15 x 15 x 10" 200 LB. TEST 1.92 1.72 1.56 1.43 1.36 20 / 240 28 lbs. S-19819 15 x 15 x 10" 32 ECT LIGHTWEIGHT 1.61 1.45 1.29 1.20 1.14 25 / 300 29 lbs. S-4494 15 x 15 x 12" 2.13 1.93 1.79 1.62 1.53 25 / 250 36 lbs. S-4318 15 x 15 x 15" 200 LB. TEST 1.67 1.67 1.67 1.67 1.67 25 / 250 41 lbs. S-19073 15 x 15 x 15" 32 ECT LIGHTWEIGHT 1.38 1.38 1.38 1.38 1.38 25 / 300 36 lbs. S-4369 15 x 15 x 15" 15,13,11,9,7" 2.64 2.39 2.24 2.04 1.92 25 / 250 41 lbs. S-15050 15 x 15 x 15" 275 LB. TEST DW 4.25 3.96 3.66 3.46 3.33 15 / 90 39 lbs. S-4534 15 x 15 x 20" 2.78 2.57 2.33 2.19 1.99 25 / 125 47 lbs. S-13305 15 x 15 x 24" 3.04 2.80 2.57 2.36 2.20 20 / 140 41 lbs. S-4412 15 x 15 x 30" 3.27 3.01 2.77 2.57 2.38 15 / 120 37 lbs. S-15051 15 x 15 x 36" 4.04 3.70 3.45 3.22 3.01 15 / 150 40 lbs. S-4720 15 x 15 x 48" 4.63 4.35 4.11 3.85 3.67 10 / 120 32 lbs. S-12241 15 1 /2 x 14 5 /8 x 11" 100 DVD CASES 1.94 1.75 1.63 1.47 1.40 25 / 250 34 lbs. S-15052 16 x 4 x 4" .81 .75 .66 .62 .59 25 / 1250 8 lbs. S-16748 16 x 5 x 5" .86 .81 .75 .64 .62 25 / 1000 10 lbs. S-4990 16 x 6 x 4" .89 .82 .76 .66 .63 25 / 750 11 lbs. S-4348 16 x 6 x 6" .98 .89 .82 .76 .66 25 / 750 13 lbs. S-14274 16 x 8 x 4" .94 .83 .78 .75 .64 25 / 750 14 lbs. S-4155 16 x 8 x 6" 1.04 .90 .86 .77 .71 25 / 500 16 lbs. S-4156 16 x 8 x 8" 200 LB. TEST 1.16 1.04 .90 .86 .79 25 / 500 18 lbs. S-21021 16 x 8 x 8" 32 ECT LIGHTWEIGHT NEW .96 .87 .76 .72 .67 25 / 600 15 lbs. S-20489 16 x 8 x 12" 1.37 1.27 1.14 1.08 1.03 25 / 500 23 lbs. S-4787 16 x 9 x 3" 1.14 1.01 .89 .83 .77 25 / 500 17 lbs. S-21059 16 x 9 x 9" NEW 1.29 1.15 1.04 .97 .91 25 / 500 21 lbs. S-4944 16 x 10 x 4" 1.18 1.07 .89 .85 .82 25 / 500 17 lbs. S-4157 16 x 10 x 6" 200 LB. TEST 1.23 1.13 .94 .90 .86 25 / 500 20 lbs. S-20465 16 x 10 x 6" 32 ECT LIGHTWEIGHT 1.02 .93 .78 .76 .72 25 / 600 16 lbs. S-4161 16 x 10 x 8" 200 LB. TEST 1.34 1.20 1.09 1.01 .90 25 / 500 22 lbs. S-21022 16 x 10 x 8" 32 ECT LIGHTWEIGHT NEW 1.11 1.00 .92 .83 .76 25 / 600 19 lbs. S-4391 16 x 10 x 10" 200 LB. TEST 1.43 1.27 1.17 1.09 1.01 25 / 250 25 lbs. S-20466 16 x 10 x 10" 32 ECT LIGHTWEIGHT 1.20 1.06 .97 .92 .83 25 / 300 20 lbs. S-12597 16 x 10 x 12" 1.68 1.55 1.41 1.34 1.27 25 / 250 27 lbs. S-15053 16 x 10 x 16" 1.86 1.67 1.53 1.42 1.35 25 / 300 30 lbs. S-4721 16 x 11 x 9" 1.46 1.28 1.18 1.13 1.04 25 / 250 25 lbs. S-16749 16 x 11 x 10" 1.53 1.35 1.23 1.18 1.08 25 / 300 26 lbs. S-20490 16 x 12 x 3" 1.41 1.29 1.18 1.07 1.03 25 / 450 20 lbs. S-4363 16 x 12 x 4" 200 LB. TEST 1.04 1.04 1.04 1.04 1.04 25 / 375 21 lbs. S-21023 16 x 12 x 4" 32 ECT LIGHTWEIGHT NEW .87 .87 .87 .87 .87 25 / 450 18 lbs. S-4969 16 x 12 x 6" 200 LB. TEST 1.05 1.05 1.05 1.05 1.05 25 / 300 23 lbs. S-19820 16 x 12 x 6" 32 ECT LIGHTWEIGHT .88 .88 .88 .88 .88 25 / 600 20 lbs. S-4425 16 x 12 x 6" 6,4,2" 1.74 1.56 1.43 1.33 1.20 25 / 250 23 lbs. S-16750 16 x 12 x 7" 1.48 1.34 1.22 1.11 1.07 25 / 300 25 lbs. S-4235 16 x 12 x 8" 200 LB. TEST 1.09 1.09 1.09 1.09 1.09 25 / 250 25 lbs. S-18348 16 x 12 x 8" 32 ECT LIGHTWEIGHT .92 .92 .92 .92 .92 25 / 300 21 lbs. S-15054* 16 x 12 x 8" 275 LB. TEST 2.17 1.99 1.79 1.63 1.55 25 / 250 38 lbs. S-14275 16 x 12 x 9" 1.68 1.55 1.36 1.22 1.17 25 / 250 27 lbs. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) SHIPS VIA MOTOR FREIGHT LARGER QUANTITIES CALL FOR QUOTE SEE RED AND SAVE ON POPULAR SIZES ! S-4318 15 x 15 x 15" $1.67 per box any bundle qty. S-4412 15 x 15 x 30" S-15054 16 x 12 x 8" 275 LB. TEST

Previous Page
Next Page