Fall Winter CA 2016 Page 128 Bags

128 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 2 MIL INDUSTRIAL POLY BAGS (CONTINUED FROM PAGE 127) S-12308 SOLD IN CARTON QUANTITIES 7214864 Protects and keeps direct mail pieces visible. High clarity film. Low density, virgin resin. Self-Seal - No need to heat; self-seal lip with tape. Meets Canada Post and USPS requirements. Approved for use with automation machines. POSTAL APPROVED BAGS SELF-SEAL BAGS MODEL NO. OUTSIDE W x L LBS./ CTN. PRICE PER CARTON QTY./ CTN. 1 5 10 20+ S-1747 24 x 24" 40 $134 $128 $122 $113 500 S-3110 24 x 26" 43 146 137 131 123 500 S-1356 24 x 30" 49 166 159 150 140 500 S-12306 24 x 32" 28 90 86 82 77 250 S-1357 24 x 36" 30 101 95 88 84 250 S-3111 24 x 38" 32 109 102 97 90 250 S-1748 24 x 42" 34 120 113 108 101 250 S-1749 24 x 48" 39 134 128 122 113 250 S-13474 24 x 54" 44 154 145 136 129 250 S-1750 24 x 60" 48 166 159 150 140 250 S-3112 26 x 26" 47 159 151 142 134 500 S-3113 26 x 30" 27 93 87 83 78 250 S-17678 26 x 32" 28 97 91 86 82 250 S-3114 26 x 36" 33 110 104 99 91 250 S-6332 26 x 40" 35 123 115 110 104 250 S-10924 26 x 42" 36 129 123 114 109 250 S-6333 26 x 48" 42 146 137 131 123 250 S-10925 28 x 28" 26 93 87 83 78 250 S-17679 28 x 30" 28 101 95 88 84 250 S-3115 28 x 32" 31 106 101 95 88 250 S-6334 28 x 34" 32 110 105 100 93 250 S-3595 28 x 36" 35 120 113 108 101 250 S-10926 28 x 40" 37 133 125 118 110 250 S-6335 28 x 46" 43 154 145 136 129 250 S-10927 28 x 48" 36 128 122 113 108 200 S-15173 28 x 50" 39 133 125 118 110 200 S-10928 28 x 60" 22 79 76 70 65 100 MODEL NO. OUTSIDE W x L LBS./ CTN. PRICE PER CARTON QTY./ CTN. 1 5 10 20+ S-1751 30 x 30" 31 $106 $101 $95 $88 250 S-1752 30 x 36" 37 128 122 113 108 250 S-3411 30 x 40" 41 140 133 125 116 250 S-1753 30 x 42" 43 148 138 132 124 250 S-17680 30 x 44" 44 154 145 136 129 250 S-1754 30 x 48" 49 166 159 150 140 250 S-1755 30 x 60" 49 166 159 150 140 200 S-3116 32 x 32" 36 122 114 109 102 250 S-10935 32 x 40" 34 122 114 109 102 200 S-3596 32 x 42" 36 128 122 113 108 200 S-10929 32 x 44" 38 133 125 118 110 200 S-3597 32 x 48" 42 143 136 129 122 200 S-10930 32 x 56" 24 86 81 77 72 100 S-3976 34 x 36" 42 143 136 129 122 250 S-10931 34 x 40" 36 129 123 114 109 200 S-3977 34 x 48" 45 155 147 137 131 200 S-1756 36 x 36" 44 154 145 136 129 250 S-6688 36 x 40" 48 166 159 150 140 250 S-1757 36 x 42" 40 141 134 127 118 200 S-1358 36 x 48" 46 161 155 145 136 200 S-13475 36 x 54" 27 93 87 83 78 100 S-1759 36 x 60" 30 101 95 88 84 100 S-15174 38 x 38" 39 134 128 122 113 200 S-3978 38 x 42" 42 152 143 134 128 200 S-3598 38 x 48" 49 168 159 151 141 200 S-12307 38 x 60" 32 109 102 97 90 100 S-6488 38 x 64" 34 114 110 104 97 100 S-6336 40 x 40" 43 152 143 134 128 200 S-1760 40 x 42" 44 159 150 141 133 200 S-1359 40 x 48" 26 90 86 82 77 100 S-1762 40 x 54" 29 101 95 88 84 100 S-1763 40 x 60" 32 111 106 101 95 100 S-3117 44 x 48" 30 99 93 87 83 100 S-10932 44 x 60" 35 127 120 111 106 100 S-1764 48 x 48" 31 110 104 99 91 100 S-1765 48 x 54" 35 123 115 110 104 100 S-1455 48 x 60" 39 134 128 122 113 100 S-10933 52 x 60" 21 74 70 67 61 50 S-10934 56 x 60" 22 88 84 81 76 50 S-12308 60 x 60" 25 101 95 88 84 50 MODEL NO. OUTSIDE W x L MIL PRICE PER CARTON QTY./ CTN. 1 3 5+ S-12511 6 x 9" 2 $81 $74 $69 1,000 S-13528 7 1 /2 x 10 1 /2" 105 99 91 S-10846 9 x 12" 123 115 106 S-11149 10 x 13" 138 131 120 S-12512 12 x 15 1 /2" 2 92 86 78 500

Previous Page
Next Page