Fall Winter CA 2016 Page 127 Bags

Shipping Supply Specialists PHONE 1-800-295-5510 127 3 MIL INDUSTRIAL POLY BAGS OVER 160 STOCK SIZES 3 MIL ADDED PROTECTION FOR PARTS AND HARDWARE SOLD IN CARTON QUANTITIES MODEL NO. OUTSIDE W x L LBS./ CTN. PRICE PER CARTON QTY./ CTN. 1 5 10 20+ S-5373 2 x 3" 2 $15 $14 $14 $13 1,000 S-10936 2 x 4" 2 17 15 14 1,000 S-10937 2 x 6" 2 22 20 19 18 1,000 S-10938 2 x 8" 3 24 23 22 20 1,000 S-15113 2 x 10" 4 32 31 28 26 1,000 S-5374 3 x 3" 2 17 15 14 1,000 S-5375 3 x 4" 3 22 20 19 18 1,000 S-3992 3 x 5" 3 23 22 20 19 1,000 S-5792 3 x 6" 3 29 26 24 23 1,000 S-5376 3 x 8" 4 32 31 28 26 1,000 S-10939 3 x 10" 6 37 36 35 32 1,000 S-10940 3 x 12" 7 41 38 37 36 1,000 S-10941 3 x 16" 10 49 46 44 41 1,000 S-10942 3 x 24" 14 67 64 61 58 1,000 S-5377 4 x 4" 3 24 23 22 20 1,000 S-3454 4 x 5" 4 29 26 24 23 1,000 S-2951 4 x 6" 4 $26 per carton any quantity 1,000 S-10943 4 x 7" 6 37 36 35 32 1,000 S-3993 4 x 8" 6 38 37 36 33 1,000 S-5378 4 x 10" 7 42 41 38 37 1,000 S-5379 4 x 12" 9 49 46 44 41 1,000 S-10944 4 x 14" 11 54 50 47 45 1,000 S-10945 4 x 16" 13 58 54 50 47 1,000 S-10946 4 x 20" 16 70 67 63 60 1,000 S-10947 5 x 5" 5 35 33 31 29 1,000 S-5380 5 x 6" 6 37 36 35 32 1,000 S-2952 5 x 7" 6 40 37 35 1,000 S-3645 5 x 8" 7 42 41 38 37 1,000 S-10948 5 x 9" 9 47 45 42 40 1,000 S-5381 5 x 10" 9 51 49 46 44 1,000 S-5793 5 x 12" 11 61 59 56 51 1,000 S-10949 5 x 14" 14 67 64 61 58 1,000 S-10950 5 x 16" 16 78 73 69 65 1,000 S-10951 6 x 6" 7 42 41 38 37 1,000 S-10952 6 x 7" 8 45 42 40 37 1,000 S-2953 6 x 8" 9 $40 per carton any quantity 1,000 S-3646 6 x 9" 10 51 49 46 44 1,000 MODEL NO. OUTSIDE W x L LBS./ CTN. PRICE PER CARTON QTY./ CTN. 1 5 10 20+ S-3647 6 x 10" 11 $59 $56 $51 $49 1,000 S-3648 6 x 12" 14 70 67 63 60 1,000 S-10953 6 x 14" 17 78 73 69 65 1,000 S-10954 6 x 16" 19 81 77 72 68 1,000 S-10955 6 x 18" 22 87 83 78 73 1,000 S-10956 6 x 24" 29 110 102 97 91 1,000 S-10957 6 x 30" 36 131 124 116 110 1,000 S-10958 7 x 7" 10 58 54 50 47 1,000 S-10959 7 x 8" 11 59 56 51 49 1,000 S-3455 7 x 9" 12 60 58 52 50 1,000 S-3649 7 x 10" 13 67 64 61 58 1,000 S-5382 7 x 12" 16 78 73 69 65 1,000 S-10960 7 x 14" 20 87 83 78 73 1,000 S-10961 7 x 16" 22 95 90 86 79 1,000 S-5383 8 x 8" 12 61 59 56 51 1,000 S-3206 8 x 10" 15 78 73 69 65 1,000 S-3456 8 x 12" 18 84 79 74 70 1,000 S-10962 8 x 14" 22 95 90 86 79 1,000 S-16430 8 x 15" 23 101 95 90 86 1,000 S-5794 8 x 16" 24 110 102 97 91 1,000 S-10963 8 x 18" 29 119 113 106 100 1,000 S-10964 8 x 20" 32 129 123 115 110 1,000 S-10965 8 x 24" 38 155 147 138 131 1,000 S-10966 9 x 9" 16 84 79 74 70 1,000 S-10967 9 x 10" 18 87 83 78 73 1,000 S-2954 9 x 12" 20 90 86 81 76 1,000 S-10968 9 x 13" 24 91 87 83 77 1,000 S-5384 9 x 14" 24 95 90 86 79 1,000 S-10969 9 x 16" 29 110 104 99 92 1,000 S-10970 9 x 24" 22 79 76 70 67 500 S-10971 9 x 30" 27 96 91 86 81 500 S-10972 10 x 10" 20 90 86 81 76 1,000 S-2955 10 x 12" 22 96 91 86 81 1,000 S-10973 10 x 13" 26 110 104 99 92 1,000 S-3650 10 x 14" 25 114 108 102 96 1,000 S-10974 10 x 15" 30 122 115 110 102 1,000 S-3994 10 x 16" 29 128 122 114 108 1,000

Previous Page
Next Page