Fall Winter CA 2016 Page 11 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 11 MORE BOXES MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-4837 13 x 9 x 11" $1.35 $1.21 $1.07 $1.01 $.95 25 / 500 19 lbs. S-4715 13 x 10 x 2" 1.01 .90 .82 .79 .77 25 / 500 14 lbs. S-4716 13 x 10 x 4" 200 LB. TEST .79 .79 .79 .79 .79 25 / 500 16 lbs. S-19834 13 x 10 x 4" 32 ECT LIGHTWEIGHT .67 .67 .67 .67 .67 25 / 900 13 lbs. S-4854 13 x 10 x 5" 1.13 1.01 .89 .83 .81 25 / 500 17 lbs. S-13296 13 x 10 x 6" 1.16 1.05 .92 .89 .86 25 / 500 17 lbs. S-4982 13 x 10 x 7" 1.18 1.07 .95 .91 .89 25 / 500 18 lbs. S-4838 13 x 10 x 8" 1.26 1.16 1.01 .94 .91 25 / 500 19 lbs. S-4785 13 x 10 x 10" 1.41 1.27 1.14 1.07 1.01 25 / 500 20 lbs. S-19835 13 x 10 x 13" 1.56 1.41 1.28 1.21 1.14 25 / 500 25 lbs. S-21064 13 x 10 x 15" NEW 1.69 1.52 1.40 1.31 1.24 25 / 250 27 lbs. S-4131 13 x 11 x 5" 1.16 1.04 .90 .86 .81 25 / 500 18 lbs. S-4717 13 x 11 x 7" 1.21 1.13 .92 .88 .83 25 / 500 20 lbs. S-14272 13 x 11 x 9" 1.36 1.26 1.05 .98 .94 25 / 500 22 lbs. S-4886 13 x 13 x 2" 1.21 1.09 .94 .89 .86 25 / 500 18 lbs. S-19090 13 x 13 x 3" 1.22 1.11 .95 .90 .88 25 / 500 20 lbs. S-4526 13 x 13 x 4" .89 .89 .89 .89 .89 25 / 250 20 lbs. S-4887 13 x 13 x 5" 1.27 1.16 1.01 .94 .90 25 / 500 21 lbs. S-13297 13 x 13 x 6" 1.36 1.22 1.09 1.05 .95 25 / 500 22 lbs. S-4563 13 x 13 x 7" 1.43 1.28 1.18 1.14 1.05 25 / 500 24 lbs. S-4984 13 x 13 x 8" 1.48 1.35 1.22 1.18 1.13 25 / 500 25 lbs. S-19089 13 x 13 x 9" 1.53 1.40 1.27 1.22 1.16 25 / 500 27 lbs. S-4694 13 x 13 x 10" 1.58 1.43 1.33 1.27 1.18 25 / 500 28 lbs. S-19836 13 x 13 x 12" 1.65 1.49 1.37 1.33 1.23 25 / 500 30 lbs. S-4317 13 x 13 x 13" 200 LB. FITS 3 1 /2 GAL. 1.26 1.26 1.26 1.26 1.26 25 / 500 31 lbs. S-19070 13 x 13 x 13" 32 ECT LIGHTWEIGHT 1.05 1.05 1.05 1.05 1.05 25 / 600 27 lbs. S-4444 13 x 13 x 13" 13,11,9,7" 1.97 1.66 1.50 1.47 1.42 25 / 500 31 lbs. S-15037 13 x 13 x 13" 275 LB. TEST DW 3.04 2.80 2.62 2.49 2.32 15 / 180 30 lbs. S-11374 13 x 13 x 15" 2.05 1.84 1.67 1.53 1.47 25 / 250 32 lbs. S-18392 13 x 13 x 17" 2.20 1.97 1.75 1.65 1.58 25 / 250 36 lbs. S-4956 13 1 /4 x 10 1 /4 x 9" 1.36 1.22 1.09 1.04 .98 25 / 500 20 lbs. S-4895 13 1 /4 x 10 1 /4 x 12" 12,10,8,6" 1.66 1.48 1.36 1.33 1.22 25 / 300 24 lbs. S-4388 13 1 /2 x 13 1 /2 x 7 1 /2" 1.50 1.36 1.20 1.14 1.05 25 / 500 26 lbs. S-13298 14 x 4 x 4" .78 .68 .63 .59 .56 25 / 1250 7 lbs. S-17998 14 x 4 x 42" FOL, RIFLE BOX 4.00 3.68 3.51 3.28 3.10 15 / 240 24 lbs. S-19782 14 x 4 x 52" FOL, RIFLE BOX 4.79 4.41 4.19 3.94 3.71 15 / 240 30 lbs. S-14223* 14 x 4 x 68" FOL, SNOWBOARD BOX 9.62 9.03 8.41 7.60 7.33 10 / 240 37 lbs. S-19085 14 x 6 x 2" .81 .72 .64 .62 .57 25 / 1200 8 lbs. S-4527 14 x 6 x 4" .60 .60 .60 .60 .60 25 / 750 10 lbs. S-4138 14 x 6 x 6" .89 .81 .76 .66 .62 25 / 500 11 lbs. S-4529 14 x 7 x 7" 1.01 .90 .81 .79 .77 25 / 500 14 lbs. S-16737 14 x 8 x 4" .89 .81 .75 .68 .63 25 / 900 13 lbs. S-21004 14 x 8 x 5" NEW .95 .86 .77 .74 .72 25 / 900 14 lbs. S-4137 14 x 8 x 6" 200 LB. TEST .98 .89 .79 .77 .76 25 / 500 15 lbs. S-21005 14 x 8 x 6" 32 ECT LIGHTWEIGHT NEW .82 .74 .67 .64 .63 25 / 900 13 lbs. S-4422 14 x 8 x 6" 6,4,2" 1.14 1.01 .88 .82 .81 25 / 500 15 lbs. S-4139 14 x 8 x 8" 200 LB. TEST 1.09 .95 .83 .81 .77 25 / 500 17 lbs. S-21006 14 x 8 x 8" 32 ECT LIGHTWEIGHT NEW .92 .79 .70 .68 .64 25 / 600 14 lbs. S-16735 14 x 9 x 6" 1.11 .97 .85 .82 .78 25 / 500 16 lbs. S-4985 14 x 9 x 9" 1.21 1.09 .92 .89 .85 25 / 500 20 lbs. S-13299 14 x 10 x 2" 1.08 .94 .83 .81 .78 25 / 900 13 lbs. S-21007 14 x 10 x 3" NEW 1.13 1.00 .84 .82 .79 25 / 900 15 lbs. S-4492 14 x 10 x 4" 200 LB. TEST 1.16 1.04 .86 .82 .79 25 / 500 16 lbs. S-20461 14 x 10 x 4" 32 ECT LIGHTWEIGHT .96 .87 .72 .69 .67 25 / 600 13 lbs. S-4986 14 x 10 x 5" 1.20 1.07 .90 .88 .81 25 / 500 17 lbs. S-4233 14 x 10 x 6" 200 LB. TEST .81 .81 .81 .81 .81 25 / 500 18 lbs. S-18345 14 x 10 x 6" 32 ECT LIGHTWEIGHT .68 .68 .68 .68 .68 25 / 600 15 lbs. S-21065 14 x 10 x 7" NEW 1.22 1.09 .92 .88 .82 25 / 500 19 lbs. S-4143 14 x 10 x 8" 200 LB. TEST .82 .82 .82 .82 .82 25 / 500 20 lbs. S-19849 14 x 10 x 8" 32 ECT LIGHTWEIGHT .69 .69 .69 .69 .69 25 / 600 17 lbs. S-4888 14 x 10 x 9" 1.27 1.17 .95 .90 .88 25 / 500 22 lbs. S-4144 14 x 10 x 10" 200 LB. TEST .90 .90 .90 .90 .90 25 / 500 23 lbs. S-18346 14 x 10 x 10" 32 ECT LIGHTWEIGHT .77 .77 .77 .77 .77 25 / 600 18 lbs. S-537 14 x 10 x 10" 10,8,6,4" 1.53 1.42 1.27 1.22 1.18 25 / 250 23 lbs. S-16457 14 x 10 x 10" WHITE 1.55 1.40 1.27 1.16 1.11 25 / 500 23 lbs. S-18920 14 x 10 x 10" 275 LB. TEST DW 2.20 2.04 1.93 1.81 1.72 15 / 300 22 lbs. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP S-18392 13 x 13 x 17" SEE RED AND SAVE ON POPULAR SIZES ! S-4716 13 x 10 x 4" $.79 per box any bundle qty. ORDERS SHIP FROM NEAREST ULINE LOCATION H-101 CARTON SIZER Reduce boxes to exact size required. Ruled for precise measuring. See Page 26.

Previous Page
Next Page