Fall Winter CA 2016 Page 101 Envelopes & Mailers

Shipping Supply Specialists PHONE 1-800-295-5510 101 TYVEK ENVELOPES Resist tearing, puncturing and water damage with these self-seal mailers. ENVELOPES Save money with these economical mailers. Six times stronger than paper. Moisture resistant. ECONOMY SELF-SEAL FLAT - Recommended for important documents and sensitive materials. Virtually indestructible - Tyvek material is ten times stronger than paper. Save postage - Half the weight of paper. 14 lb. spunbound olefin. EXPANDABLE - Ship bulky catalogs, reports or paperwork. Ship twice as much in one envelope. Large opening for quick and easy packing. Tough, 18 lb. tear-resistant olefin. COLOR - Stand out from the clutter and create a powerful first impression. Additional colors available on request - 5,000 piece minimum. FLAT EXPANDABLE COLOR DELUXE FLAT EXPANDABLE COLOR MODEL NO. OUTSIDE W x L DESCRIPTION QTY./ CASE PRICE PER CASE LBS./ CASE 1 3 5 10 20+ S-5618 6 x 9" White 100 $34 $32 $29 $28 $26 2 S-5900 7 1 /2 x 10 1 /2" 42 40 36 35 34 2 S-5151 9 x 12" 43 41 39 36 35 3 S-5152 9 x 12" First Class 100 45 42 40 39 36 3 S-12798 9 1 /2 x 12 1 /2" White 48 44 42 41 40 3 S-5153 10 x 13" White $39 per case any quantity 3 S-6365 10 x 13" First Class 50 47 44 43 42 3 S-5154 10 x 15" White 100 56 52 50 48 47 4 S-5155 12 x 15 1 /2" $54 per case any quantity 4 S-6849 13 x 19" 133 125 118 112 109 6 S-11492 15 x 20" 186 177 167 161 155 8 S-11493 18 x 23" 227 218 208 201 196 10 MODEL NO. OUTSIDE W x L DESCR. OPENING QTY./ CASE PRICE PER CASE LBS./ CASE 1 3 5 10 20+ S-5901 9 x 12 x 2" White End 100 $91 $89 $86 $84 $83 5 S-5619 10 x 13 x 1 1 /2" 92 90 87 85 84 5 S-6851 10 x 13 x 2" 109 105 101 99 96 5 S-5620 12 x 16 x 2" $119 per case any quantity 6 S-5621 10 x 13 x 2" White Side 100 112 110 108 105 103 5 S-6853 10 x 15 x 2" 100 120 118 116 114 111 6 S-5622 12 x 16 x 4" 50 109 107 103 101 99 5 MODEL NO. OUTSIDE W x L PLEASE SPECIFY COLOR QTY./ CASE PRICE PER CASE LBS./ CASE 1 3 5+ S-11494 9 x 12" Yellow, Green, Red, Black or Silver 100 $129 $127 $123 3 S-10771 10 x 13" 135 133 130 4 S-10772 12 x 15 1 /2" 169 162 153 5 MODEL NO. OUTSIDE W x L x D DESCRIPTION QTY./ CASE PRICE PER CASE LBS./ CASE 1 3 5 10 20+ S-6366 9 x 12" Flat 100 $43 $41 $40 $39 $36 4 S-6367 10 x 13" 45 43 42 41 40 5 S-6368 12 x 15 1 /2" 61 58 57 56 54 7 S-6369 10 x 13 x 1 1 /2" Expandable 100 87 85 83 80 77 7 S-6370 12 x 16 x 2" 124 121 119 116 112 10

Previous Page
Next Page