Fall Winter CA 2016 Page 10 Boxes

10 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-4120 12 x 10 x 8" 200 LB. TEST $.90 $.90 $.90 $.90 $.90 25 / 500 19 lbs. S-18341 12 x 10 x 8" 32 ECT LIGHTWEIGHT .77 .77 .77 .77 .77 25 / 600 15 lbs. S-15034 12 x 10 x 8" 8,6,4" 1.38 1.28 1.13 1.00 .97 25 / 500 19 lbs. S-19777 12 x 10 x 8" WHITE 1.57 1.40 1.23 1.11 1.06 25 / 500 19 lbs. S-15035* 12 x 10 x 8" 275 LB. TEST 1.57 1.48 1.34 1.31 1.28 25 / 500 27 lbs. S-4336 12 x 10 x 9" 1.32 1.20 1.00 .95 .91 25 / 500 20 lbs. S-4123 12 x 10 x 10" 200 LB. TEST .92 .92 .92 .92 .92 25 / 500 21 lbs. S-19067 12 x 10 x 10" 32 ECT LIGHTWEIGHT .78 .78 .78 .78 .78 25 / 600 18 lbs. S-18182 12 x 10 x 10" 275 LB. TEST DW 2.65 2.47 2.28 2.15 2.02 15 / 300 19 lbs. S-12593 12 x 10 x 12" 1.38 1.28 1.04 .99 .96 25 / 500 22 lbs. S-21564 12 x 10 x 14" NEW 1.51 1.38 1.14 1.06 1.04 25 / 500 25 lbs. S-4561 12 x 12 x 2" 1.15 1.02 .92 .87 .84 25 / 500 16 lbs. S-4460 12 x 12 x 3" .86 .86 .86 .86 .86 25 / 500 17 lbs. S-4215 12 x 12 x 4" 200 LB. TEST .87 .87 .87 .87 .87 25 / 500 18 lbs. S-19068 12 x 12 x 4" 32 ECT LIGHTWEIGHT .74 .74 .74 .74 .74 25 / 600 16 lbs. S-19778 12 x 12 x 4" WHITE 1.46 1.33 1.13 1.05 1.00 25 / 500 18 lbs. S-4489 12 x 12 x 5" 1.20 1.09 .96 .92 .90 25 / 500 19 lbs. S-4122 12 x 12 x 6" 200 LB. TEST .91 .91 .91 .91 .91 25 / 500 20 lbs. S-18342 12 x 12 x 6" 32 ECT LIGHTWEIGHT .77 .77 .77 .77 .77 25 / 600 17 lbs. S-4341 12 x 12 x 6" 6,4,2" 1.41 1.31 1.14 1.01 .99 25 / 500 20 lbs. S-4932 12 x 12 x 6" WHITE 1.54 1.38 1.16 1.10 1.02 25 / 500 20 lbs. S-4770* 12 x 12 x 6" 275 LB. TEST 1.59 1.50 1.40 1.33 1.31 25 / 500 27 lbs. S-14228 12 x 12 x 6" 275 LB. TEST DW 2.50 2.33 2.16 2.01 1.92 15 / 300 19 lbs. S-4613 12 x 12 x 7" 1.33 1.25 1.04 1.00 .96 25 / 500 21 lbs. S-4124 12 x 12 x 8" 200 LB. TEST .99 .99 .99 .99 .99 25 / 500 23 lbs. S-18343 12 x 12 x 8" 32 ECT LIGHTWEIGHT .84 .84 .84 .84 .84 25 / 600 18 lbs. S-13294 12 x 12 x 8" WHITE 1.72 1.55 1.33 1.28 1.20 25 / 500 23 lbs. S-12594 12 x 12 x 8" 275 LB. TEST DW 2.55 2.42 2.21 2.12 2.01 15 / 300 21 lbs. S-4337 12 x 12 x 9" 200 LB. TEST 1.55 1.38 1.20 1.14 1.09 25 / 500 23 lbs. S-21565 12 x 12 x 9" 32 ECT LIGHTWEIGHT NEW 1.31 1.15 1.00 .96 .92 25 / 600 20 lbs. S-4126 12 x 12 x 10" 200 LB. TEST 1.10 1.10 1.10 1.10 1.10 25 / 500 25 lbs. S-19069 12 x 12 x 10" 32 ECT LIGHTWEIGHT .92 .92 .92 .92 .92 25 / 600 21 lbs. S-16456 12 x 12 x 10" WHITE 1.82 1.72 1.42 1.34 1.31 25 / 500 25 lbs. S-15036 12 x 12 x 10" 275 LB. TEST DW 2.74 2.53 2.33 2.20 2.10 15 / 150 23 lbs. S-4981 12 x 12 x 11" 1.72 1.56 1.25 1.20 1.14 25 / 500 26 lbs. S-4125 12 x 12 x 12" 200 LB. BEST SELLER 1.01 1.01 1.01 1.01 1.01 25 / 500 27 lbs. S-18344 12 x 12 x 12" 32 ECT LIGHTWEIGHT .87 .87 .87 .87 .87 25 / 600 22 lbs. S-536 12 x 12 x 12" 12,10,8,6" 1.40 1.40 1.40 1.40 1.40 25 / 250 27 lbs. S-4431 12 x 12 x 12" WHITE 1.33 1.33 1.33 1.33 1.33 25 / 500 27 lbs. S-4475* 12 x 12 x 12" 275 LB. TEST 1.63 1.63 1.63 1.63 1.63 25 / 500 38 lbs. S-4712 12 x 12 x 12" 275 LB. TEST DW 2.15 2.15 2.15 2.15 2.15 15 / 150 25 lbs. S-18916 12 x 12 x 12" 500 LB. TEST DW 6.76 6.34 5.95 5.56 5.24 15 / 150 40 lbs. S-20485 12 x 12 x 13" 1.84 1.65 1.52 1.48 1.36 25 / 300 28 lbs. S-4616 12 x 12 x 14" 1.92 1.73 1.57 1.54 1.40 25 / 250 28 lbs. S-4523 12 x 12 x 15" 1.95 1.74 1.59 1.55 1.41 25 / 250 29 lbs. S-4524 12 x 12 x 16" 2.00 1.83 1.69 1.59 1.46 25 / 250 30 lbs. S-18919 12 x 12 x 16" 275 LB. TEST DW 3.48 3.26 2.97 2.83 2.71 15 / 150 30 lbs. S-14269 12 x 12 x 18" 2.01 1.84 1.72 1.60 1.48 25 / 250 32 lbs. S-4490 12 x 12 x 18" 18,16,14,12,10" 1.50 1.50 1.50 1.50 1.50 25 / 250 32 lbs. S-16516 12 x 12 x 18" 275 LB. TEST DW 3.67 3.43 3.12 2.97 2.83 15 / 150 31 lbs. S-4467 12 x 12 x 20" 2.04 1.89 1.78 1.65 1.54 25 / 250 35 lbs. S-4455 12 x 12 x 24" 2 CU. FT. 2.46 2.27 2.12 1.96 1.79 25 / 250 38 lbs. S-4617 12 x 12 x 30" 2.92 2.70 2.53 2.41 2.16 15 / 240 27 lbs. S-4491 12 x 12 x 36" 3 CU. FT. 3.39 3.12 2.93 2.79 2.53 15 / 240 31 lbs. S-4618 12 x 12 x 40" 4.02 3.71 3.46 3.29 2.97 15 / 120 33 lbs. S-4525 12 x 12 x 48" 3.43 3.43 3.43 3.43 3.43 15 / 120 37 lbs. S-13295 12 x 12 x 48" 275 LB. TEST DW 8.59 7.95 7.36 6.94 6.63 10 / 90 40 lbs. S-4983 12 x 12 x 48 - 90" TELESCOPIC 11.58 10.93 10.36 9.63 8.91 15 / 240 74 lbs. S-4713 12 x 12 x 52" 4.86 4.57 4.34 4.04 3.74 15 / 240 40 lbs. S-4692 12 x 12 x 60" 6.59 6.07 5.72 5.48 5.07 10 / 240 32 lbs. S-4693 12 x 12 x 72" 7.31 6.80 6.48 6.30 5.63 10 / 240 37 lbs. S-18238 12 x 12 x 72 - 132" TELESCOPIC 22.30 20.42 18.66 17.41 16.55 15 / 240 113 lbs. S-4935 12 1 /8 x 12 1 /8 x 13 9 /16" 275 LB. TEST DW 3.05 2.79 2.62 2.47 2.33 15 / 150 27 lbs. S-19833 12 1 /4 x 9 1 /4 x 6" 1.19 1.09 .92 .87 .86 25 / 900 16 lbs. S-4955 12 1 /4 x 9 1 /4 x 9" 1.31 1.16 .97 .92 .91 25 / 500 18 lbs. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) SHIPS VIA MOTOR FREIGHT LARGER QUANTITIES CALL FOR QUOTE SHIPS TODAY S-4455 12 x 12 x 24" TALL BOX S-4125 12 x 12 x 12" CUBE BOX $1.01 per box any bundle qty. ORDER BY 6 PM FOR SAME DAY SHIPPING S-4122 12 x 12 x 6" $.91 per box any bundle qty.

Previous Page
Next Page